Deep groove ball bearing SNR 6210C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6210.C4
See technical informationReferences
SNR:6210C4
Rubix:204A9710
Manufacturer :6210.C4
EAN:3413520135027



Product details : SNR 6210C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- Delivery usually within ( 3 ) days
