References
SNR:D-UCF212A10AGR
Rubix:394A6414
EAN:3413521570025



Product details : SNR D-UCF212A10AGR AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 116.77 excl. VAT
/ Each
£ 140.12 incl. VAT
- Usually arrives within 14 working days
