Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX212AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX212AGR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm
Insert bearing with set screw SNR
References
snr:
EX212AGR
rubix:
394A6420
ean:
3413521511073
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
77.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX212AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
77.7
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.02
excl. VAT
/
Each
£
112.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.205G2L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 208-2RF/HVW64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC203G2L3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SKF YAT 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25.5 mm
Insert bearing with set screw SKF YAR 210-115-2F/VA228, Outer diameter: 90 mm | Inner diameter: 49.21 mm | Width: 51.6 mm
Insert bearing with set screw NTN M-UC201D1, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 205-2F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SKF YAR 208-2LPW/SS, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC206G2L3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 205-2RF/W64F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1035-1.3/8DECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw SNR SUC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw NSK F-UC205/LP99, Outer diameter: 52 mm | Inner diameter: 25 mm