Insert bearing with set screw SNR
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 68x68x43 mm |
---|---|
Logistic Weight | 320 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | C3 |
Series | UC200 |
Cage | Steel |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days