Bearing Insert
Outer diameter | 72 mm |
---|---|
Width | 17 mm |
Logistic Weight | 700 g |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Series | 1000DECG |
Total bearing width | 51.13 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Weight | 0.7 kg |
Usually arrives within 14 working days