Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC206AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC206AGR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 39 mm
Insert bearing with set screw SNR
References
snr:
UC206AGR
rubix:
394A6448
ean:
3413521706097
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC206AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
39
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.15
excl. VAT
/
Each
£
27.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1230-1.3/16EC, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw SNR SUC.210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 213-2F, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Insert bearing with set screw NTN UCS205LD1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 204-2RF, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw RHP 1035-35DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR UC201G2L4, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw RHP J1020-20GCR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw PTN SUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 205-2RF/HV, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR US205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw INA GYE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS203LNR
Insert bearing with set screw SNR US209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing with set screw SKF YAR 206-2RF, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm