Insert Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 31x47x47 mm |
---|---|
Logistic Weight | 148 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | YAR |
Material | Steel (Bearing) |
Limit speed | 5000 rpm |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Sealing | Two rubber seals |
Weight | 0.15 kg |
Usually arrives within 14 working days