Insert bearing with set screw INA GYE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE50-XL-KRR-B
Rubix:102A7511
Manufacturer :0008158610000
EAN:4012802782332

Product details : INA GYE50-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 40.74 excl. VAT
/ Each
£ 48.89 incl. VAT
- Delivery usually within ( 7 ) days
