NTN - Insert Bearing - UCS202-010LD1NR
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 60x58x41 mm |
---|---|
Logistic Weight | 215 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | ucs200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days