Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32014AP6X TAPERED ROLLER BEARING
Tapered roller bearing SNR 32014AP6X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing SNR
References
snr:
32014AP6X
rubix:
394A7057
ean:
3413521795565
Technical specifications
Inner diameter
70
mm
Outer diameter
110
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32014AP6X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
110
mm
Width
25
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.82
excl. VAT
/
Each
£
35.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 46790-90014, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 41.402 mm
Tapered roller bearing Timken M 432148A/M432111
Tapered roller bearing Timken NA 48290SW/48220D
Tapered roller bearing NTN 4T-45285/45220, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing Timken H917810, Outer diameter: 180.975 mm | Width: 35.72 mm
Tapered roller bearing Timken 74537-99401, Outer diameter: 215.9 mm | Inner diameter: 136.525 mm | Width: 47.625 mm
Tapered roller bearing Timken KL44610A-20C25, Outer diameter: 50.292 mm | Inner diameter: 40.894 mm
Tapered roller bearing Timken 33287-902A4, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 60.452 mm
Tapered roller bearing Timken 45290-30000, Outer diameter: 78.75 mm | Inner diameter: 104.775 mm | Width: 30.162 mm
Tapered roller bearing Timken 32940DF, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 102 mm
Tapered roller bearing NTN 4T-33281, Outer diameter: 94.5 mm | Inner diameter: 71.438 mm | Width: 30.162 mm
Tapered roller bearing Timken 476-90169, Outer diameter: 119.888 mm | Inner diameter: 59.944 mm | Width: 65.024 mm
Tapered roller bearing Timken NA 842/834D
Tapered roller bearing SKF LM 67010/Q, Outer diameter: 59.131 mm | Inner diameter: 48 mm | Width: 11.811 mm
Tapered roller bearing NTN 4T-19283X, Outer diameter: 72 mm | Inner diameter: 69 mm | Width: 14.288 mm