Tapered roller bearing Timken 46790-90014, Outer diameter: 225.425 mm | Inner diameter: 165.1 mm | Width: 41.275 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:46790-90014
Rubix:396A9757
EAN:0053893300979




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
Product details : TIMKEN 46790-90014 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,402x225,552x225,552 mm |
|---|---|
| Logistic Weight | 4808 g |
| Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
| Inner diameter | 165.1 mm |
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 4.6 kg |
| Series | 46700 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Basic static load, radial - C0r | 635000 N |
| Basic dynamic load, radial - Cr | 78600 N |
Show UNSPSC/ECL@SS
£ 1,991.33 excl. VAT
/ Each
£ 2,389.60 incl. VAT
- Usually arrives within 14 working days