Tapered roller bearing Timken NA 48290SW/48220D, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 93.66 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:NA 48290SW/48220D
Rubix:101A0045
EAN:0053893657646


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.563 mm |
| Width | 93.66 mm |
Product details : TIMKEN NA48290SW-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.563 mm |
| Width | 93.66 mm |
| Bearing Clearance | cn |
| Weight | 7.64 kg |
| Series | 48200 |
| Total bearing width | 73.025 mm |
| Basic dynamic load, radial - Cr | 69400 N |
Show UNSPSC/ECL@SS
£ 1,406.00 excl. VAT
/ Each
£ 1,687.20 incl. VAT
- Usually arrives within 14 working days