Tapered roller bearing Timken 74537-99401, Outer diameter: 215.9 mm | Inner diameter: 136.525 mm | Width: 47.625 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:74537-99401
Rubix:397A4542


Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
Product details : TIMKEN 74537-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
| Weight | 6.2 kg |
| Series | 74000 |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 614000 N |
| Basic dynamic load, radial - Cr | 382000 N |
Show UNSPSC/ECL@SS
£ 674.75 excl. VAT
/ Each
£ 809.70 incl. VAT
- Usually arrives within 14 working days