Tapered roller bearing Timken 37431/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:37431/37625
Rubix:104A9650
EAN:0053893709420


Technical specifications
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 21.438 mm |
Documents
Product details : TIMKEN 37431-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 21.438 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 37000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 23.02 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 229.48 excl. VAT
/ Each
£ 275.38 incl. VAT
- Delivery usually within ( 7 ) days