Tapered Roller Bearing Cup
Outer diameter | 236.538 mm |
---|---|
Width | 44.45 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 44,45x236,538x236,538 mm |
---|---|
Logistic Weight | 2618 g |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
Package weight | 2618,1 g |
Outer diameter | 236.538 mm |
Width | 44.45 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days