Tapered roller bearing NTN 4T-3925, Outer diameter: 112.712 mm | Inner diameter: 111.112 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-3925
See technical informationReferences
NTN:4T-3925
Rubix:204A7533
EAN:4547359532739




Technical specifications
| Inner diameter | 111.112 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 23.812 mm |
Product details : NTN 4T-3925 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,712x112,712x23,812 mm |
|---|---|
| Logistic Weight | 446 g |
| Inner diameter | 111.112 mm |
| Outer diameter | 112.712 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Usually arrives within 14 working days