Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48282-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 48282/48220
Tapered roller bearing Timken
References
timken:
48282/48220
rubix:
101A0445
ean:
0053893790961
Product details
Technical specifications
Product details : TIMKEN 48282-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
478.11
excl. VAT
/
Each
£
573.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32028-X-XL-DF-A250-300, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 90 mm
Tapered roller bearing NTN 4T-32044X, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 76 mm
Tapered roller bearing Timken 619/612
Tapered roller bearing Timken 02474A/02420A, Outer diameter: 68.263 mm | Inner diameter: 29.987 mm | Width: 21.001 mm
Tapered roller bearing NTN 4T-2687/2631, Outer diameter: 66.421 mm | Inner diameter: 25.4 mm | Width: 23.812 mm
Tapered roller bearing FAG 32319-A, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 55 mm
Tapered roller bearing NTN 4T-47820, Outer diameter: 146.05 mm | Inner diameter: 17.462 mm | Width: 26.195 mm
Tapered roller bearing Timken LM 11900LA/LM11949
Tapered roller bearing NTN 4T-749, Outer diameter: 114.5 mm | Inner diameter: 85.026 mm | Width: 46.672 mm
Tapered roller bearing Timken 56425/56662
Tapered roller bearing NTN 4T-3994/3920, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing Timken 33214-90KA4, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing Timken 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing Timken 25590/25523
Tapered roller bearing SNR 32219.A, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm