Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES208G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES208G2T04
rubix:
205A2243
ean:
3413529547289
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES208G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
43.7
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.46
excl. VAT
/
Each
£
23.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B-FA164, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ESC204, Outer diameter: 20 mm | Inner diameter: 47 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-B-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RAE12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR EX212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring SNR EX218G2L3, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 55 mm
Insert bearing with eccentric clamping ring SKF YET 211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring NTN AELS202D1N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR ES209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107/125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Insert bearing with eccentric clamping ring NTN JELS205D1N, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring RHP T1025-25DECG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 52 mm
Insert bearing with eccentric clamping ring INA GE80-KRR-B-FA164-AH01, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 71 mm