Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX212-39G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX212-39G2
rubix:
205A2837
ean:
3413529579785
Technical specifications
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
77.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX212-39G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
77.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.37
excl. VAT
/
Each
£
52.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1250-50ECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.73 mm
Insert bearing with eccentric clamping ring SNR CEX20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring NTN AELS205-100D1W3, Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring INA E20-XL-KLL, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-B-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ESC202, Outer diameter: 15 mm | Inner diameter: 40 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UELS207-104LD1NW3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 19.05 mm | Width: 30.91 mm
Insert bearing with eccentric clamping ring SNR ES209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GNE90-KRR-B-FA107, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 77.5 mm
Insert bearing with eccentric clamping ring SNR EX315G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring INA GRAE60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR CEX209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm