Bearing Insert
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 52 mm |
Logistic Weight | 260 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 52 mm |
Series | T1000DECG |
Material | High Strength Metal (Cage);Steel or Stainless Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days