Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16.7 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 16.7 mm |
Bearing Clearance | CN |
Series | RALE..-XL-NPP |
Material | Steel |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9400 N |
Sealing | Two rubber seals |
In stock: Next day delivery