Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX205-16G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX205-16G2
rubix:
205A2787
ean:
3413529579495
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
44.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX205-16G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
44.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.66
excl. VAT
/
Each
£
12.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE55-XL-KTT-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring NSK UC210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX20620G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KLL-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring NTN AEL206-103D1W3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX315-48G2, Outer diameter: 160 mm | Inner diameter: 76.2 mm | Width: 100 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA164, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring NTN UEL209-110D1W3, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA E25-XL-KLL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX213G2L3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA E70-XL-KRR, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA GE100-XL-KRR-B, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 57.5 mm