SNR - Insert Bearing - EX.204.G2
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 34.9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 34.9 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 22360 N |
Sealing | open |
Usually arrives within 14 working days