Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR SES204-12 INSERT BEARING
Insert bearing with eccentric clamping ring SNR SES204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
SES204-12
rubix:
205A7902
ean:
3413521164309
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SES204-12 INSERT BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.36
excl. VAT
/
Each
£
41.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-B-FA106, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA GRA103-NPP-B-AS2/V, Outer diameter: 62 mm | Inner diameter: 30.1625 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA E45-XL-KRR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GRAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SKF YET 207-104, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA RALE30-XL-NPP-FA106, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Insert bearing with eccentric clamping ring INA GRAE60-NPP-B-FA106, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring NTN M-UEL210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR CES20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 34 mm
Insert bearing with eccentric clamping ring SNR EX210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ESC208, Outer diameter: 40 mm | Inner diameter: 80 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX214G2, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 68.2 mm
Insert bearing with eccentric clamping ring SNR EX201G2, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 34 mm
Insert bearing with eccentric clamping ring SNR EX216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm