Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ESC201 BEARING UNIT
Insert bearing with eccentric clamping ring SNR ESC201, Outer diameter: 12 mm | Inner diameter: 40 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ESC201
rubix:
205A2269
ean:
3413529510948
Technical specifications
Inner diameter
40
mm
Outer diameter
12
mm
Width
28.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ESC201 BEARING UNIT
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
12
mm
Width
28.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.07
excl. VAT
/
Each
£
14.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ESC209, Outer diameter: 45 mm | Inner diameter: 85 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX217-52G2, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR ES212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SKF YET 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring NTN UEL311-203D1W3, Outer diameter: 150 mm | Inner diameter: 55 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR SES210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE35-NPP-B-FA106, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 39 mm
Insert bearing with eccentric clamping ring SNR EX.210.G2L4, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR ES208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN M-AEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm