Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX217-52G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX217-52G2, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX217-52G2
rubix:
205A2862
ean:
3413529579983
Technical specifications
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
73.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX217-52G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
73.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.19
excl. VAT
/
Each
£
134.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN M-AEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring INA GRAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SKF YET 203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA RABRB40/85-XL-FA106, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 27 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring INA GE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52 mm
Insert bearing with eccentric clamping ring SNR ES.208.G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES205G2T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring NTN UEL307-106D1W3
Insert bearing with eccentric clamping ring SNR EX205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring INA E45-XL-KRR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KTT-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX30928G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring NTN UELS205LN, Inner diameter: 25 mm