Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX211G2L3 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX211G2L3
rubix:
205A2833
ean:
3413529567409
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX211G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.36
excl. VAT
/
Each
£
52.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring INA RAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR SES.20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B-FA164, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KTT-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR CES209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR CEX20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring SNR EX319G2, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 122.3 mm
Insert bearing with eccentric clamping ring SNR ES20824G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1330-1.1/4EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring SNR ES20720G2
Insert bearing with eccentric clamping ring NTN UEL307D1W3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring SNR ESC208, Outer diameter: 40 mm | Inner diameter: 80 mm | Width: 43.7 mm