Insert bearing with eccentric clamping ring SNR
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 90x89x53 mm |
---|---|
Logistic Weight | 665 g |
Inner diameter | 38.1 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | ES200 |
Cage | Steel |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Usually arrives within 14 working days