Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX215G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX215G2
rubix:
205A2854
ean:
3413529503117
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX215G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.48
excl. VAT
/
Each
£
106.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YET 203-010, Outer diameter: 40 mm | Inner diameter: 15.88 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR ES201G2T20, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL206-102D1W3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring SNR EX.314.G2, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 68.3 mm
Insert bearing with eccentric clamping ring NSK UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm
Insert bearing with eccentric clamping ring SNR ES209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RAE17-XL-NPP-FA106, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Insert bearing with eccentric clamping ring INA RAE60-XL-NPP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR CEX20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA RAE45-XL-NPP-FA106, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm