Radial insert ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 19 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | rae..-xl-npp |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days