Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX217G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX217G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX217G2
rubix:
205A2863
ean:
3413529503131
Technical specifications
Inner diameter
85
mm
Outer diameter
150
mm
Width
73.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX217G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
150
mm
Width
73.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.14
excl. VAT
/
Each
£
134.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UELS207-104LD1NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring INA RABRA30/62-XL-FA106, Outer diameter: 62.2 mm | Inner diameter: 30 mm | Width: 30.4 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA107/125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CES20618, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring NTN AELS207-104D1NRW3
Insert bearing with eccentric clamping ring SNR ES207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA GRAE60-NPP-B-FA106, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring INA E25-XL-KRR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring NTN AELS205-100D1NW3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm