Insert bearing with eccentric clamping ring INA RABRA30/62-XL-FA106, Outer diameter: 62.2 mm | Inner diameter: 30 mm | Width: 30.4 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RABRA30/62-XL-FA106
Rubix:103A7887
Manufacturer :0008348740000
EAN:4012802789195


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62.2 mm |
| Material | rubber (interliner) |
Documents
Product details : INA RABRA30/62-XL-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearings RABR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Radial insert ball bearings RABR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x62x62 mm |
|---|---|
| Logistic Weight | 195 g |
| Inner diameter | 30 mm |
| Outer diameter | 62.2 mm |
| Material | rubber (interliner) |
| Width | 30.4 mm |
| Basic dynamic load, radial - Cr | 14100 N |
| Sealing | two rubber seals |
| Reaming | 30 mm |
| Basic static load, radial - C0r | 8300 N |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Usually arrives within 14 working days