Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Radial insert ball bearing
See technical informationReferences
INA:GE65-214-XL-KRR-B-FA164
Rubix:103A8057
Manufacturer :0009642120000
EAN:4012802822663

Product details : INA GE65-214-XL-KRR-B-FA164 BEARING INSERT
Radial insert ball bearing GE..-XL-KRR-B
Radial insert ball bearings GE..-KRR-B-FA164, spherical outer ring, location by eccentric locking collar, R seals on both sides, for temperatures up to +250°C
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 2650 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 125 mm |
| Width | 48.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
£ 827.59 excl. VAT
/ Each
£ 993.11 incl. VAT
- Usually arrives within 14 working days
