Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN AELS205-100D1NW3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN AELS205-100D1NW3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
AELS205-100D1NW3
rubix:
205A1450
ean:
4547359461602
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : NTN AELS205-100D1NW3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
31
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.28
excl. VAT
/
Each
£
23.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX201G2L4, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GRAE55-XL-NPP-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA PE30-XL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 37.2 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring RHP T1050-50DECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.73 mm
Insert bearing with eccentric clamping ring SNR EX.207.G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SNR SES204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SKF YET 205-100/W64, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR ES205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring NSK 1135-1.1/4DEC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm
Insert bearing with eccentric clamping ring INA RAE60-XL-NPP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR ES210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm