Insert bearing with eccentric clamping ring SNR ES207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
SNR - insert - ES207G2
See technical informationReferences
SNR:ES207G2
Rubix:205A2238
EAN:3413529503421




Product details : SNR ES207G2 INSERT BEARING
Spherical outer race, attachment by eccentric clamping ring, single lip seal
Spherical outer diameter, fastening by eccentric rings, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x50 mm |
|---|---|
| Logistic Weight | 465 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Delivery usually within ( 3 ) days
