Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX217G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX217G2T20
rubix:
205A2866
ean:
3413529580019
Technical specifications
Inner diameter
85
mm
Outer diameter
150
mm
Width
73.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX217G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
150
mm
Width
73.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.27
excl. VAT
/
Each
£
408.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CES21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR CES20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR CEX21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR ES207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR ES202G2T20, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GNE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX20514G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring SNR EX315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 100 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KTT-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B-FA164, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring INA G1100-XL-KRR-B-AS2/V, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX216G2, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 74.6 mm