Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE25-XL-NPP-FA106
Rubix:103A2387
Manufacturer :0008430400000
EAN:4012802787436


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | bearing steel |
Product details : INA BEARING INSERT RAE25-XL-NPP-FA106
Radial insert ball bearing RAE..-XL-NPP
Strengths
No lubrication holes.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | bearing steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 25 mm |
| Cage | polyamide |
| Thickness | 15 mm |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
- In stock: Next day delivery