Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX218-56G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX218-56G2, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX218-56G2
rubix:
205A2867
ean:
3413529580026
Technical specifications
Inner diameter
88.9
mm
Outer diameter
160
mm
Width
72.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX218-56G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
160
mm
Width
72.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.41
excl. VAT
/
Each
£
163.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR EX20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA164, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GNE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ES212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SNR EX217-52G2, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107/125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring RHP 1240-1.1/2ECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.73 mm
Insert bearing with eccentric clamping ring SNR EX.212.G2.L3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.8 mm
Insert bearing with eccentric clamping ring SNR EX313G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring NTN UEL309-111D1W3
Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring NTN UEL206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 48.3999999999999 mm