Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL309-111D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL309-111D1W3
NTN - Insert Bearing - UEL309-111D1W3
References
ntn:
UEL309-111D1W3
rubix:
206A1477
ean:
4547359507539
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN UEL309-111D1W3 INSERT BEARING
NTN - Insert Bearing - UEL309-111D1W3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
115
x
70
mm
Logistic Weight
1500
g
Bearing Clearance
CN
Series
UEL300
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.06
excl. VAT
/
Each
£
96.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring SNR ES205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN AELS204-012D1NW3, Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring SKF YET 203-010, Outer diameter: 40 mm | Inner diameter: 15.88 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA E45-XL-KRR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring NSK UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm
Insert bearing with eccentric clamping ring INA E35-XL-KLL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring SNR EX317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 109.5 mm
Insert bearing with eccentric clamping ring INA RCSMB20/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN AELS207-104D1NRW3
Insert bearing with eccentric clamping ring SNR ESC208, Outer diameter: 40 mm | Inner diameter: 80 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN AELS205-100D1NW3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA E30-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm