Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX202G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX202G2T20
rubix:
205A2772
ean:
3413529579402
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX202G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.03
excl. VAT
/
Each
£
20.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UELS210LD1N, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring NTN UEL309-111D1W3
Insert bearing with eccentric clamping ring RHP 1335-1.7/16EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with eccentric clamping ring SNR EX.205.G2.L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring NTN UEL208-108D1W3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NSK UC204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-B, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Insert bearing with eccentric clamping ring SNR EX209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX218G2T20, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring NTN AEL202-010D1W3, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA RCRA20/46-XL-FA106, Outer diameter: 46 mm | Inner diameter: 20 mm | Width: 24.5 mm
Insert bearing with eccentric clamping ring NTN UEL212D1W3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.8 mm
Insert bearing with eccentric clamping ring INA RABRB30/72-XL-FA106, Outer diameter: 72.2 mm | Inner diameter: 30 mm | Width: 23 mm