Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX211G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX211G2T20
rubix:
205A2835
ean:
3413529579761
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX211G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.54
excl. VAT
/
Each
£
95.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RALE25-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 17.5 mm
Insert bearing with eccentric clamping ring NSK UC308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with eccentric clamping ring NSK UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SKF YEL 208-2F, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX206G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring INA E45-XL-KLL, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX313G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR LK205G2H, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 28 mm
Insert bearing with eccentric clamping ring SNR CES20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES202-10G2, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA E30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR ES206-20G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring NTN AEL208-108D1W3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR CEX209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm