Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX318-56G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX318-56G2, Outer diameter: 190 mm | Inner diameter: 88.9 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX318-56G2
rubix:
205A2912
ean:
3413520558628
Technical specifications
Inner diameter
88.9
mm
Outer diameter
190
mm
Width
115.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX318-56G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
190
mm
Width
115.9
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.20
excl. VAT
/
Each
£
246.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN JELS207D1N
Insert bearing with eccentric clamping ring SNR EX209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN AELS202D1N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 48.3999999999999 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ESC202, Outer diameter: 15 mm | Inner diameter: 40 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR CES205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX206G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ES204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL308-108D1W3, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 57.1 mm
Insert bearing with eccentric clamping ring SNR LK210G2H, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 40 mm
Insert bearing with eccentric clamping ring SNR EX211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm