Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE30-XL-NPP-B
Rubix:103A2391
Manufacturer :0008498980000
EAN:4012802800517

Product details : INA BEARING INSERT RAE30-XL-NPP-B
Radial insert ball bearing RAE..-XL-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
| Width | 23.8 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Thickness | 18 mm |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
- In stock: Next day delivery
