Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR MUC204-12FD INSERT BEARING
Insert bearing with set screw SNR MUC204-12FD, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
MUC204-12FD
rubix:
205A4940
ean:
3413520462895
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR MUC204-12FD INSERT BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.31
excl. VAT
/
Each
£
38.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1060-60DECG, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw NTN UCX18D1, Outer diameter: 170 mm | Inner diameter: 90 mm | Width: 104 mm
Insert bearing with set screw NTN UC320D1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 108 mm
Insert bearing with set screw SNR US205G2T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN UC206-104D1, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1035-1.7/16DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw Timken UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw NTN UC204HT2D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR US207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 32 mm
Insert bearing with set screw NTN UCX06D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SKF YAR 203-2F/W64, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.4 mm
Insert bearing with set screw Timken UC205-16, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw SNR US203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SKF YAR 204-2RF/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw INA GYE35-KRR-B-FA107-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm