Ball Bearing
Outer diameter | 52 mm |
---|---|
Width | 17 mm |
Outer diameter | 52 mm |
---|---|
Width | 17 mm |
Series | UC |
Material | Cast Iron |
Cage | Steel |
Total bearing width | 34.1 mm |
Basic static load, radial - C0r | 7850 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days