Insert bearing with set screw RHP 1060-60DECG, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-60DECG
Rubix:158A4460
Manufacturer :1060-60DECG R
EAN:00747023040568

Product details : RHP BEARING INSERT 1060-60DECG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1720 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- In stock: Next day delivery
