Insert bearing with set screw NTN UC206-104D1, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm

NTN - Insert Bearing - UC206-104D1

See technical information
References
NTN:UC206-104D1
Rubix:205A9153
EAN:4547359231755
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter62 mm
Width38.1 mm
See all Specifications

Product details : NTN UC206-104D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x40 mm
Logistic Weight305 g
Inner diameter31.75 mm
Outer diameter62 mm
Width38.1 mm
Bearing Clearancecn
Sealingopen
Seriesuc200
Cagesteel
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories