Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209-28G2T20 INSERT BEARING
Insert bearing with set screw SNR UC209-28G2T20, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209-28G2T20
rubix:
205A9210
ean:
3413529567973
Technical specifications
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209-28G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.10
excl. VAT
/
Each
£
39.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 216-2F, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 30 mm
Insert bearing with set screw RHP 1125-7/8CG, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw RHP 1225-25ECGHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw Timken YA103RR, Outer diameter: 62 mm | Inner diameter: 30.2 mm | Width: 32.5 mm
Insert bearing with set screw FAG UC210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC310-30G2, Outer diameter: 110 mm | Inner diameter: 47.625 mm | Width: 61 mm
Insert bearing with set screw SNR UC217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR US20210G2, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 22 mm
Insert bearing with set screw SKF YAR 208-108-2F/W64, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC207-23G2T20, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC209-27G2L3, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 205-2F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC206-19G2L3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1035-30KG, Outer diameter: 72 mm | Inner diameter: 30 mm