Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC310-30G2 INSERT BEARING
Insert bearing with set screw SNR UC310-30G2, Outer diameter: 110 mm | Inner diameter: 47.625 mm | Width: 61 mm
Insert bearing with set screw SNR
References
snr:
UC310-30G2
rubix:
205A9346
ean:
3413529581160
Technical specifications
Inner diameter
47.625
mm
Outer diameter
110
mm
Width
61
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC310-30G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
110
mm
Width
61
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.19
excl. VAT
/
Each
£
53.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GAY45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.5 mm
Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAR 207-104-2LPW/SS, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC208-24G2L3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 21 mm
Insert bearing with set screw SNR UC.209.G2.T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUS20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw Timken UC218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw NTN UC307-107D1, Outer diameter: 80 mm | Inner diameter: 36.512 mm | Width: 48 mm
Insert bearing with set screw RHP 1055-2.3/16GHLT, Outer diameter: 100 mm | Inner diameter: 55.563 mm
Insert bearing with set screw SNR MUC204-12FD, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR UC208-25G2L3, Outer diameter: 80 mm | Inner diameter: 39.688 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1140-40CG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 27.78 mm
Insert bearing with set screw SKF YAR 220-2F, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98.4 mm