Insert bearing with set screw RHP 1035-30KG, Outer diameter: 72 mm | Inner diameter: 30 mm


Bearing Insert

References
rhp:1035-30KG
rubix:158A4533
manufacturer :1035-30KG RRS AR3P5
ean:00747023039401
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
See all Specifications

Product details : RHP INSERT 1035-30KG


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight420 g
Inner diameter30 mm
Outer diameter72 mm
Series1035
MaterialSteel
SealingOpen
Show UNSPSC/ECL@SS
£ 33.08 excl. VAT
/ Each
£ 39.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories